KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

LUMAPRO 62 to 120 Watts, 1 or 2 Lamps, Electronic Ballast

LUMAPRO| Zoro #: G2256003| Mfr #: 4KGG3

$48.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of F54T5 Lamps: 1 or 2
Number of F50BX Lamps: 1 or 2
Item: Electronic Ballast
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2256003 Mfr #: 4KGG3
Number of F54T5 Lamps: 1 or 2Number of F50BX Lamps: 1 or 2
Item: Electronic BallastBallast Dimming Type: No Dimming
Ballast Max. Number of Lamps: 2Width: 1-5/16"
Min. Starting Temp.: 0 Degrees FAmps AC: 0.23 to 1
Ballast Dimming: NoBallast Start Type: Programmed
Length: 9-1/2"Height: 1"
Wiring Type: SeriesInput Watts: 62 to 120
Ballast Item: Electronic BallastPower Factor: Greater Than0.95
Ballast Max. Lamp Watts: 55Ballast Factor: 1
Ballast Lamp Type: T5Number of F55BX Lamps: 1 or 2
Ballast Type: ElectronicBallast Voltage: 120/277
Ballast Family: LumaProLight Output: Normal
Total Harmonic Distortion: Less than 10%Country of Origin (subject to change): China

Description

Electronic Ballast, Ballast Type Electronic, Ballast Start Type Programmed, Ballast Lamp Type T5, Ballast Family LumaPro, Ballast Max. Number of Lamps 2, Ballast Voltage 120/277, Light Output Normal, Min. Starting Temp. 0 Degrees F, Amps AC 0.23 to 1, Input Watts 62 to 120, Ballast Max. Lamp Watts 55, Ballast Dimming No, Ballast Dimming Type No Dimming, Ballast Factor 1, Power Factor greater than 0.95, Total Harmonic Distortion Less Than 10 Percent, Length 9-1/2 In., Width 1-5/16 In.

Reviews