KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

LUMAPRO 57 to 56 Watts, 1 or 2 Lamps, Electronic Ballast

LUMAPRO| Zoro #: G0748431| Mfr #: 4KGD8

$27.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1-5/16"
Power Factor: Greater Than0.95
Number of F32T8(26W) Lamps: 1 or 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0748431 Mfr #: 4KGD8
Width: 1-5/16"Power Factor: Greater Than0.95
Number of F32T8(26W) Lamps: 1 or 2Ballast Dimming: No
Ballast Dimming Type: No DimmingNumber of F17T8 Lamps: 1 or 2
Number of F32T8(28W) Lamps: 1 or 2Ballast Item: Electronic Ballast
Ballast Max. Lamp Watts: 40Item: Electronic Ballast
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionBallast Lamp Type: T8
Number of F32T8(30W) Lamps: 1 or 2Ballast Start Type: Programmed
Ballast Family: LumaProNumber of F32T8 Lamps: 1 or 2
Ballast Type: ElectronicTotal Harmonic Distortion: Less than 10%
Amps AC: 0.48 to 0.21Number of F25T12 Lamps: 1 or 2
Wiring Type: SeriesInput Watts: 57 to 56
Length: 9-1/2"Ballast Voltage: 120/277
Min. Starting Temp.: 0 Degrees FLight Output: Normal
Number of F25T8 Lamps: 1 or 2Ballast Max. Number of Lamps: 2
Green Certification or Other Recognition: NEMA Premium RatedNumber of F28T8 Lamps: 1 or 2
Height: 1"Ballast Factor: 0.88
Country of Origin (subject to change): China

Description

Electronic Ballast, Ballast Type Electronic, Ballast Start Type Programmed, Ballast Lamp Type T8, Ballast Family LumaPro, Ballast Max. Number of Lamps 2, Ballast Voltage 120/277, Light Output Normal, Min. Starting Temp. 0 Degrees F, Amps AC 0.48 to 0.21, Input Watts 57 to 56, Ballast Max. Lamp Watts 40, Ballast Dimming No, Ballast Dimming Type No Dimming, Ballast Factor 0.88, Power Factor greater than 0.95, Total Harmonic Distortion Less Than 10 Percent, Length 9-1/2 In., Width 1-5/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews