LUMAPRO 85 to 87 Watts, 2 or 3 Lamps, Electronic Ballast

LUMAPRO| Zoro #: G1538327| Mfr #: 4KGD9

$35.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1538327 Mfr #: 4KGD9
Ballast Item: Electronic BallastBallast Dimming: No
Ballast Dimming Type: No DimmingBallast Family: LumaPro
Item: Electronic BallastGreen Environmental Attribute: Product Contributes to Reducing Energy Consumption
Green Certification or Other Recognition: NEMA Premium RatedAmps AC: 0.31 to 0.72
Input Watts: 85 to 87Min. Starting Temp.: 0 Degrees F
Ballast Factor: 0.88Power Factor: Greater Than0.95
Total Harmonic Distortion: Less Than 10%Light Output: Normal
Length: 9-1/2"Height: 1"
Width: 1-5/16"Number of F32T8 Lamps: 3
Number of F25T12 Lamps: 2 or 3Ballast Voltage: 120/277
Ballast Start Type: ProgrammedBallast Max. Number of Lamps: 3
Ballast Max. Lamp Watts: 32Ballast Lamp Type: T8
Number of F32T8(30W) Lamps: 3Number of F32T8(28W) Lamps: 3
Country of Origin (subject to change): China

Product Description

Electronic Ballast, Ballast Type Electronic, Ballast Start Type Programmed, Ballast Lamp Type T8, Ballast Family LumaPro, Ballast Max. Number of Lamps 3, Ballast Voltage 120/277, Light Output Normal, Min. Starting Temp. 0 Degrees F, Amps AC 0.31 to 0.72, Input Watts 85 to 87, Ballast Max. Lamp Watts 32, Ballast Dimming No, Ballast Dimming Type No Dimming, Ballast Factor 0.88, Power Factor greater than 0.95, Total Harmonic Distortion Less Than 10 Percent, Length 9-1/2 In., Width 1-5/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.