SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

LUMAPRO 46 to 47 Watts, 1 or 2 Lamps, Electronic Ballast

LUMAPRO| Zoro #: G0866957| Mfr #: 4KGE2

$41.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 9-1/2"Ballast Voltage: 120/277Number of F25T12 Lamps: 1 or 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0866957 Mfr #: 4KGE2
Length: 9-1/2"Ballast Voltage: 120/277
Number of F25T12 Lamps: 1 or 2Number of F40T8 Lamps: 1
Power Factor: Greater Than0.95Total Harmonic Distortion: Less than 10%
Light Output: LowNumber of F32T8(30W) Lamps: 1 or 2
Number of F32T8 Lamps: 1 or 2Width: 1-5/16"
Ballast Item: Electronic BallastHeight: 1"
Ballast Family: LumaProInput Watts: 46 to 47
Ballast Dimming Type: No DimmingNumber of F17T8 Lamps: 1 or 2
Amps AC: 0.38 to 0.17Number of F25T8 Lamps: 1 or 2
Min. Starting Temp.: 0 Degrees FNumber of F32T8(28W) Lamps: 1 or 2
Ballast Dimming: NoWiring Type: Series
Ballast Factor: 0.71Ballast Type: Electronic
Ballast Lamp Type: T8Number of F28T8 Lamps: 1 or 2
Ballast Max. Number of Lamps: 2Ballast Max. Lamp Watts: 32
Item: Electronic BallastNumber of F40T12 U-Bend Lamps: 1
Ballast Start Type: ProgrammedCountry of Origin (subject to change): China

Description

Electronic Ballast, Ballast Type Electronic, Ballast Start Type Programmed, Ballast Lamp Type T8, Ballast Family LumaPro, Ballast Max. Number of Lamps 2, Ballast Voltage 120/277, Light Output Low, Min. Starting Temp. 0 Degrees F, Amps AC 0.38 to 0.17, Input Watts 46 to 47, Ballast Max. Lamp Watts 32, Ballast Dimming No, Ballast Dimming Type No Dimming, Ballast Factor 0.71, Power Factor greater than 0.95, Total Harmonic Distortion Less Than 10 Percent, Length 9-1/2 In., Width 1-5/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews