PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

LUMAPRO 73 to 74 Watts, 1 or 2 Lamps, Electronic Ballast

LUMAPRO| Zoro #: G2314846| Mfr #: 4KGE4

$24.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 9-1/2"Ballast Voltage: 120/277Number of F25T12 Lamps: 1 or 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2314846 Mfr #: 4KGE4
Length: 9-1/2"Ballast Voltage: 120/277
Number of F25T12 Lamps: 1 or 2Number of F40T8 Lamps: 1
Power Factor: Greater Than0.95Total Harmonic Distortion: Less than 10%
Light Output: HighNumber of F32T8(30W) Lamps: 1 or 2
Green Certification or Other Recognition: NEMA Premium RatedGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Number of F32T8 Lamps: 1 or 2Width: 1-5/16"
Ballast Item: Electronic BallastHeight: 1"
Ballast Family: LumaProInput Watts: 73 to 74
Ballast Dimming Type: No DimmingNumber of F17T8 Lamps: 1 or 2
Amps AC: 0.27 to 0.62Number of F25T8 Lamps: 1 or 2
Min. Starting Temp.: 0 Degrees FNumber of F32T8(26W) Lamps: 1 or 2
Number of F32T8(28W) Lamps: 1 or 2Ballast Dimming: No
Wiring Type: ParallelBallast Factor: 1.18
Ballast Type: ElectronicBallast Lamp Type: T8
Ballast Max. Number of Lamps: 2Ballast Max. Lamp Watts: 40
Item: Electronic BallastNumber of F28T8 Lamps: 1 or 2
Number of F40T12 U-Bend Lamps: 1Ballast Start Type: Instant
Country of Origin (subject to change): China

Description

Electronic Ballast, Ballast Type Electronic, Ballast Start Type Instant, Ballast Lamp Type T8, Ballast Family LumaPro, Ballast Max. Number of Lamps 2, Ballast Voltage 120/277, Light Output High, Min. Starting Temp. 0 Degrees F, Amps AC 0.27 to 0.62, Input Watts 73 to 74, Ballast Max. Lamp Watts 40, Ballast Dimming No, Ballast Dimming Type No Dimming, Ballast Factor 1.18, Power Factor greater than 0.95, Total Harmonic Distortion Less Than 10 Percent, Length 9-1/2 In., Width 1-5/16 In.

Reviews