KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

LUMAPRO 106 to 108 Watts, 2 or 3 Lamps, Electronic Ballast

LUMAPRO| Zoro #: G2204797| Mfr #: 4KGE5

$25.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1-5/16"
Power Factor: Greater Than0.95
Number of F32T8(26W) Lamps: 2 or 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2204797 Mfr #: 4KGE5
Width: 1-5/16"Power Factor: Greater Than0.95
Number of F32T8(26W) Lamps: 2 or 3Ballast Dimming: No
Ballast Dimming Type: No DimmingNumber of F17T8 Lamps: 2 or 3
Number of F32T8(28W) Lamps: 2 or 3Ballast Item: Electronic Ballast
Ballast Max. Lamp Watts: 40Item: Electronic Ballast
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionBallast Lamp Type: T8
Number of F32T8(30W) Lamps: 2 or 3Ballast Start Type: Instant
Ballast Family: LumaProNumber of F32T8 Lamps: 2 or 3
Ballast Type: ElectronicTotal Harmonic Distortion: Less than 10%
Amps AC: 0.39 to 0.91Number of F25T12 Lamps: 2 or 3
Wiring Type: ParallelInput Watts: 106 to 108
Length: 9-1/2"Ballast Voltage: 120/277
Number of F40T8 Lamps: 2Min. Starting Temp.: 0 Degrees F
Light Output: HighNumber of F25T8 Lamps: 2 or 3
Ballast Max. Number of Lamps: 3Green Certification or Other Recognition: NEMA Premium Rated
Number of F28T8 Lamps: 2 or 3Number of F40T12 U-Bend Lamps: 2
Height: 1"Ballast Factor: 1.18
Country of Origin (subject to change): China

Description

Electronic Ballast, Ballast Type Electronic, Ballast Start Type Instant, Ballast Lamp Type T8, Ballast Family LumaPro, Ballast Max. Number of Lamps 3, Ballast Voltage 120/277, Light Output High, Min. Starting Temp. 0 Degrees F, Amps AC 0.39 to 0.91, Input Watts 106 to 108, Ballast Max. Lamp Watts 40, Ballast Dimming No, Ballast Dimming Type No Dimming, Ballast Factor 1.18, Power Factor greater than 0.95, Total Harmonic Distortion Less Than 10 Percent, Length 9-1/2 In., Width 1-5/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews