LUMAPRO 83 to 85 Watts, 2 or 3 Lamps, Electronic Ballast

LUMAPRO| Zoro #: G2439464| Mfr #: 4KGF5

$22.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Length: 9-1/2"Ballast Voltage: 120/277Number of F25T12 Lamps: 2 or 3
Save 15%. Sign up for Z-mail.


Zoro #: G2439464 Mfr #: 4KGF5
Length: 9-1/2"Ballast Voltage: 120/277
Number of F25T12 Lamps: 2 or 3Number of F40T8 Lamps: 2
Power Factor: Greater Than0.97Total Harmonic Distortion: Less than 10%
Light Output: NormalNumber of F32T8(30W) Lamps: 2 or 3
Number of F32T8 Lamps: 2 or 3Width: 1-5/16"
Ballast Item: Electronic BallastHeight: 1"
Ballast Family: LumaProInput Watts: 83 to 85
Ballast Dimming Type: No DimmingNumber of F17T8 Lamps: 2 or 3
Amps AC: 0.31 to 0.71Number of F25T8 Lamps: 2 or 3
Min. Starting Temp.: 0 Degrees FNumber of F32T8(26W) Lamps: 2 or 3
Number of F32T8(28W) Lamps: 2 or 3Ballast Dimming: No
Wiring Type: ParallelBallast Factor: 0.88
Ballast Type: ElectronicBallast Lamp Type: T8
Ballast Max. Number of Lamps: 3Ballast Max. Lamp Watts: 40
Item: Electronic BallastNumber of F28T8 Lamps: 2 or 3
Number of F40T12 U-Bend Lamps: 2Ballast Start Type: Instant
Country of Origin (subject to change): China


Electronic Ballast, Ballast Type Electronic, Ballast Start Type Instant, Ballast Lamp Type T8, Ballast Family LumaPro, Ballast Max. Number of Lamps 3, Ballast Voltage 120/277, Light Output Normal, Min. Starting Temp. 0 Degrees F, Amps AC 0.31 to 0.71, Input Watts 83 to 85, Ballast Max. Lamp Watts 40, Ballast Dimming No, Ballast Dimming Type No Dimming, Ballast Factor 0.88, Power Factor greater than 0.97, Total Harmonic Distortion Less Than 10 Percent, Length 9-1/2 In., Width 1-5/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.