LUMAPRO 108 to 112 Watts, 3 or 4 Lamps, Electronic Ballast

LUMAPRO| Zoro #: G1088726| Mfr #: 4KGF6

$24.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Length: 9-1/2"Ballast Voltage: 120/277Number of F25T12 Lamps: 3 or 4
Save 15%. Sign up for Z-mail.


Zoro #: G1088726 Mfr #: 4KGF6
Length: 9-1/2"Ballast Voltage: 120/277
Number of F25T12 Lamps: 3 or 4Number of F40T8 Lamps: 3
Power Factor: Greater Than0.98Total Harmonic Distortion: Less than 10%
Light Output: NormalNumber of F32T8(30W) Lamps: 3 or 4
Number of F32T8 Lamps: 3 or 4Width: 1-5/16"
Ballast Item: Electronic BallastHeight: 1"
Ballast Family: LumaProInput Watts: 108 to 112
Ballast Dimming Type: No DimmingNumber of F17T8 Lamps: 3 or 4
Amps AC: 0.40 to 0.93Number of F25T8 Lamps: 3 or 4
Min. Starting Temp.: 0 Degrees FNumber of F32T8(26W) Lamps: 3 or 4t
Number of F32T8(28W) Lamps: 3 or 4Ballast Dimming: No
Wiring Type: ParallelBallast Factor: 0.88
Ballast Type: ElectronicBallast Lamp Type: T8
Ballast Max. Number of Lamps: 4Ballast Max. Lamp Watts: 40
Item: Electronic BallastNumber of F28T8 Lamps: 3 or 4
Number of F40T12 U-Bend Lamps: 3Ballast Start Type: Instant
Country of Origin (subject to change): China


Electronic Ballast, Ballast Type Electronic, Ballast Start Type Instant, Ballast Lamp Type T8, Ballast Family LumaPro, Ballast Max. Number of Lamps 4, Ballast Voltage 120/277, Light Output Normal, Min. Starting Temp. 0 Degrees F, Amps AC 0.40 to 0.93, Input Watts 108 to 112, Ballast Max. Lamp Watts 40, Ballast Dimming No, Ballast Dimming Type No Dimming, Ballast Factor 0.88, Power Factor greater than 0.98, Total Harmonic Distortion Less Than 10 Percent, Length 9-1/2 In., Width 1-5/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.