SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

LUMAPRO 67 to 108 Watts, 1 or 2 Lamps, Electronic Ballast

LUMAPRO| Zoro #: G1610357| Mfr #: 4KGF7

$40.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Ballast Voltage: 120/277Power Factor: Greater Than0.99Total Harmonic Distortion: Less than 10%
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1610357 Mfr #: 4KGF7
Ballast Voltage: 120/277Power Factor: Greater Than0.99
Total Harmonic Distortion: Less than 10%Number of F96T12 Lamps: 1 or 2
Light Output: NormalWidth: 1-5/16"
Height: 1"Ballast Family: LumaPro
Input Watts: 67 to 108Ballast Dimming Type: No Dimming
Amps AC: 0.25 to 0.92Wiring Type: Parallel
Min. Starting Temp.: 32 Degrees FBallast Dimming: No
Ballast Item: Electronic BallastBallast Factor: 0.88
Ballast Type: ElectronicBallast Lamp Type: T8
Number of F96T8 Lamps: 1 or 2Length: 9-1/2"
Ballast Max. Number of Lamps: 2Ballast Max. Lamp Watts: 59
Item: Electronic BallastBallast Start Type: Instant
Country of Origin (subject to change): China

Description

Electronic Ballast, Ballast Type Electronic, Ballast Start Type Instant, Ballast Lamp Type T8, Ballast Family LumaPro, Ballast Max. Number of Lamps 2, Ballast Voltage 120/277, Light Output Normal, Min. Starting Temp. 32 Degrees F, Amps AC 0.25 to 0.92, Input Watts 67 to 108, Ballast Max. Lamp Watts 59, Ballast Dimming No, Ballast Dimming Type No Dimming, Ballast Factor 0.88, Power Factor greater than 0.99, Total Harmonic Distortion Less Than 10 Percent, Length 9-1/2 In., Width 1-5/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews