SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

LUMAPRO 48 to 49 Watts, 1 or 2 Lamps, Electronic Ballast

LUMAPRO| Zoro #: G0420551| Mfr #: 4KGK7

$22.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 9-1/2"Ballast Voltage: 120/277Number of F25T12 Lamps: 1 or 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0420551 Mfr #: 4KGK7
Length: 9-1/2"Ballast Voltage: 120/277
Number of F25T12 Lamps: 1 or 2Power Factor: Greater Than0.95
Total Harmonic Distortion: Less Than 15%Light Output: Low
Number of F32T8(30W) Lamps: 1 or 2Green Certification or Other Recognition: NEMA Premium Rated
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionNumber of F32T8 Lamps: 1 or 2
Width: 1-5/16"Ballast Item: Electronic Ballast
Height: 1"Ballast Family: LumaPro
Input Watts: 48 to 49Ballast Dimming Type: No Dimming
Number of F17T8 Lamps: 1 or 2Amps AC: 0.40 to 0.18
Number of F25T8 Lamps: 1 or 2Min. Starting Temp.: 0 Degrees F
Number of F32T8(26W) Lamps: 1 or 2Number of F32T8(28W) Lamps: 1 or 2
Ballast Dimming: NoWiring Type: Parallel
Ballast Type: ElectronicBallast Lamp Type: T8
Ballast Factor: 0.78Ballast Max. Number of Lamps: 2
Ballast Max. Lamp Watts: 40Item: Electronic Ballast
Number of F28T8 Lamps: 1 or 2Ballast Start Type: Instant
Country of Origin (subject to change): China

Description

Electronic Ballast, Ballast Type Electronic, Ballast Start Type Instant, Ballast Lamp Type T8, Ballast Family LumaPro, Ballast Max. Number of Lamps 2, Ballast Voltage 120/277, Light Output Low, Min. Starting Temp. 0 Degrees F, Amps AC 0.40 to 0.18, Input Watts 48 to 49, Ballast Max. Lamp Watts 40, Ballast Dimming No, Ballast Dimming Type No Dimming, Ballast Factor 0.78, Power Factor greater than 0.95, Total Harmonic Distortion Less Than 15 Percent, Length 9-1/2 In., Width 1-5/16 In.

Reviews