SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

LUMAPRO 74 to 76 Watts, 2 or 3 Lamps, Electronic Ballast

LUMAPRO| Zoro #: G1481094| Mfr #: 4KGK8

$27.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 9-1/2"Ballast Voltage: 120/277Number of F25T12 Lamps: 2 or 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1481094 Mfr #: 4KGK8
Length: 9-1/2"Ballast Voltage: 120/277
Number of F25T12 Lamps: 2 or 3Number of F40T8 Lamps: 2
Power Factor: Greater Than0.95Total Harmonic Distortion: Less than 10%
Light Output: LowNumber of F32T8(30W) Lamps: 2 or 3
Green Certification or Other Recognition: NEMA Premium RatedGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Number of F32T8 Lamps: 2 or 3Width: 1-5/16"
Height: 1"Ballast Family: LumaPro
Input Watts: 74 to 76Ballast Dimming Type: No Dimming
Number of F17T8 Lamps: 2 or 3Amps AC: 0.27 to 0.64
Wiring Type: ParallelMin. Starting Temp.: 0 Degrees F
Number of F32T8(26W) Lamps: 2 or 3Number of F32T8(28W) Lamps: 2 or 3
Ballast Dimming: NoBallast Item: Electronic Ballast
Ballast Type: ElectronicBallast Lamp Type: T8
Ballast Factor: 0.78Ballast Max. Number of Lamps: 3
Ballast Max. Lamp Watts: 40Item: Electronic Ballast
Number of F28T8 Lamps: 2 or 3Number of F40T12 U-Bend Lamps: 2
Ballast Start Type: InstantCountry of Origin (subject to change): China

Description

Electronic Ballast, Ballast Type Electronic, Ballast Start Type Instant, Ballast Lamp Type T8, Ballast Family LumaPro, Ballast Max. Number of Lamps 3, Ballast Voltage 120/277, Light Output Low, Min. Starting Temp. 0 Degrees F, Amps AC 0.27 to 0.64, Input Watts 74 to 76, Ballast Max. Lamp Watts 40, Ballast Dimming No, Ballast Dimming Type No Dimming, Ballast Factor 0.78, Power Factor greater than 0.95, Total Harmonic Distortion Less Than 10 Percent, Length 9-1/2 In., Width 1-5/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews