LUMAPRO 31 Watts, 1 Lamps, Electronic Ballast

LUMAPRO| Zoro #: G0330811| Mfr #: 4KGL3

$26.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0330811 Mfr #: 4KGL3
Ballast Item: Electronic BallastBallast Dimming: No
Ballast Dimming Type: No DimmingBallast Family: LumaPro
Item: Electronic BallastNumber of F40T8 Lamps: 1
Amps AC: 0.11 to 0.28Input Watts: 31
Min. Starting Temp.: 0 Degrees FBallast Factor: 0.88
Power Factor: Greater Than0.95Total Harmonic Distortion: Less than 10%
Light Output: NormalLength: 9-1/2"
Height: 1"Width: 1-5/16"
Number of F32T8 Lamps: 1Number of F25T8 Lamps: 1
Ballast Lamp Type: T8Number of F32T8(30W) Lamps: 1
Number of F32T8(28W) Lamps: 1Number of F40T12 U-Bend Lamps: 1
Number of F28T8 Lamps: 1Number of F25T12 Lamps: 1
Ballast Voltage: 120/277Ballast Start Type: Instant
Number of F17T8 Lamps: 1Ballast Max. Number of Lamps: 1
Ballast Max. Lamp Watts: 40Country of Origin (subject to change): China

Product Description

Electronic Ballast, Ballast Type Electronic, Ballast Start Type Instant, Ballast Lamp Type T8, Ballast Family LumaPro, Ballast Max. Number of Lamps 1, Ballast Voltage 120/277, Light Output Normal, Min. Starting Temp. 0 Degrees F, Amps AC 0.11 to 0.28, Input Watts 31, Ballast Max. Lamp Watts 40, Ballast Dimming No, Ballast Dimming Type No Dimming, Ballast Factor 0.88, Power Factor greater than 0.95, Total Harmonic Distortion Less Than 10 Percent, Length 9-1/2 In., Width 1-5/16 In., Height 1 In.

Product Reviews

Save 15%. Sign up for Z-mail.