LUMAPRO 74 Watts, 1 or 2 Lamps, Electronic Ballast

LUMAPRO| Zoro #: G2278577| Mfr #: 4KGG4

$58.56 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2278577 Mfr #: 4KGG4
Ballast Family: LumaProItem: Electronic Ballast
Number of F40T8 Lamps: 1Amps AC: 0.62
Input Watts: 74Min. Starting Temp.: 0 Degrees F
Ballast Factor: 1.18Power Factor: Greater Than0.95
Total Harmonic Distortion: Less Than 10%Light Output: High
Length: 9-1/2"Height: 1"
Width: 1-5/16"Number of F32T8 Lamps: 1 or 2
Number of F32T8(30W) Lamps: 1 or 2Ballast Dimming Type: No Dimming
Number of F32T8(28W) Lamps: 1 or 2Number of F32T8(26W) Lamps: 1 or 2
Ballast Dimming: NoNumber of F28T8 Lamps: 1 or 2
Ballast Voltage: 120Number of F25T12 Lamps: 1 or 2
Ballast Start Type: InstantBallast Item: Electronic Ballast
Number of F17T8 Lamps: 1 or 2Ballast Max. Number of Lamps: 2
Ballast Max. Lamp Watts: 40Number of F25T8 Lamps: 1 or 2
Ballast Lamp Type: T8Number of F40T12 U-Bend Lamps: 1
Country of Origin (subject to change): China

Product Description

Electronic Ballast, Ballast Type Electronic, Ballast Start Type Instant, Ballast Lamp Type T8, Ballast Family LumaPro, Ballast Max. Number of Lamps 2, Ballast Voltage 120, Light Output High, Min. Starting Temp. 0 Degrees F, Amps AC 0.62, Input Watts 74, Ballast Max. Lamp Watts 40, Ballast Dimming No, Ballast Dimming Type No Dimming, Ballast Factor 1.18, Power Factor greater than 0.95, Total Harmonic Distortion Less Than 10 Percent, Length 9-1/2 In., Width 1-5/16 In., Height 1 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.