KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

LUMAPRO 58 Watts, 1 or 2 Lamps, Electronic Ballast

LUMAPRO| Zoro #: G1543491| Mfr #: 4KGH9

$12.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1-5/16"
Power Factor: Greater Than0.96
Ballast Dimming: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1543491 Mfr #: 4KGH9
Width: 1-5/16"Power Factor: Greater Than0.96
Ballast Dimming: NoBallast Dimming Type: No Dimming
Number of F17T8 Lamps: 1 or 2Number of F32T8(28W) Lamps: 1 or 2
Ballast Item: Electronic BallastBallast Max. Lamp Watts: 40
Item: Electronic BallastBallast Lamp Type: T8
Number of F32T8(30W) Lamps: 1 or 2Ballast Start Type: Instant
Ballast Family: LumaProNumber of F32T8 Lamps: 1 or 2
Ballast Type: ElectronicTotal Harmonic Distortion: Less Than 30%
Amps AC: 0.49Number of F25T12 Lamps: 1 or 2
Wiring Type: ParallelInput Watts: 58
Length: 9-1/2"Ballast Voltage: 120
Number of F40T8 Lamps: 1Min. Starting Temp.: 0 Degrees F
Light Output: NormalNumber of F25T8 Lamps: 1 or 2
Ballast Max. Number of Lamps: 2Number of F28T8 Lamps: 1 or 2
Number of F40T12 U-Bend Lamps: 1Height: 1"
Ballast Factor: 0.87Country of Origin (subject to change): China

Description

Electronic Ballast, Ballast Type Electronic, Ballast Start Type Instant, Ballast Lamp Type T8, Ballast Family LumaPro, Ballast Max. Number of Lamps 2, Ballast Voltage 120, Light Output Normal, Min. Starting Temp. 0 Degrees F, Amps AC 0.49, Input Watts 58, Ballast Max. Lamp Watts 40, Ballast Dimming No, Ballast Dimming Type No Dimming, Ballast Factor 0.87, Power Factor greater than 0.96, Total Harmonic Distortion Less Than 30 Percent, Length 9-1/2 In., Width 1-5/16 In., Height 1 In.

Reviews