Shop Alternate Products
This Product is Discontinued
Lumapro
LUMAPRO 109 Watts, 2 or 3 Lamps, Electronic Ballast (Discontinued)
Mfr # 4KGJ6
Zoro # G0752421
This Product is Discontinued
Key Features
- Ballast Lamp Type T8
- Ballast Max. Number of Lamps 3
- Ballast Voltage 120
- Ballast Start Type Instant
- Ballast Dimming No