Shop Alternate Products
This Product is Discontinued
Lumapro
LUMAPRO 52 Watts, 1 or 2 Lamps, Electronic Ballast (Discontinued)
Mfr # 4KGF2
Zoro # G0528333
This Product is Discontinued
Key Features
- Ballast Lamp Type T8
- Ballast Max. Number of Lamps 2
- Ballast Voltage 277
- Ballast Start Type Instant
- Ballast Dimming No