LUMAPRO 63 Watts, 1 or 2 Lamps, Electronic Ballast

LUMAPRO| Zoro #: G0290911| Mfr #: 4KGG7

$21.73 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Ballast Voltage: 277
Item: Electronic Ballast
Number of F32T8(28W) Lamps: 1 or 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0290911 Mfr #: 4KGG7
Ballast Voltage: 277Item: Electronic Ballast
Number of F32T8(28W) Lamps: 1 or 2Ballast Max. Number of Lamps: 2
Width: 1-5/16"Min. Starting Temp.: 32 Degrees F
Number of F25T8 Lamps: 1 or 2Number of F28T8 Lamps: 1 or 2
Amps AC: 0.23Ballast Dimming: No
Ballast Start Type: InstantNumber of F32T8(30W) Lamps: 1 or 2
Number of F32T8 Lamps: 1 or 2Length: 9-1/2"
Height: 1"Ballast Family: LumaPro
Wiring Type: ParallelNumber of F25T12 Lamps: 1 or 2
Input Watts: 63Ballast Dimming Type: No Dimming
Number of F17T8 Lamps: 1 or 2Ballast Item: Electronic Ballast
Power Factor: Greater Than0.95Ballast Max. Lamp Watts: 40
Ballast Factor: 0.88Ballast Lamp Type: T8
Ballast Type: ElectronicLight Output: Normal
Total Harmonic Distortion: Less than 10%Country of Origin (subject to change): China

Description

Electronic Ballast, Ballast Type Electronic, Ballast Start Type Instant, Ballast Lamp Type T8, Ballast Family LumaPro, Ballast Max. Number of Lamps 2, Ballast Voltage 277, Light Output Normal, Min. Starting Temp. 32 Degrees F, Amps AC 0.23, Input Watts 63, Ballast Max. Lamp Watts 40, Ballast Dimming No, Ballast Dimming Type No Dimming, Ballast Factor 0.88, Power Factor greater than 0.95, Total Harmonic Distortion Less Than 10 Percent, Length 9-1/2 In., Width 1-5/16 In., Height 1 In.

Reviews