LUMAPRO 91 Watts, 2 or 3 Lamps, Electronic Ballast

LUMAPRO| Zoro #: G0458866| Mfr #: 4KGG9

$41.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0458866 Mfr #: 4KGG9
Ballast Item: Electronic BallastBallast Dimming: No
Ballast Dimming Type: No DimmingBallast Family: LumaPro
Item: Electronic BallastAmps AC: 0.34
Input Watts: 91Min. Starting Temp.: 0 Degrees F
Ballast Factor: 0.88Power Factor: Greater Than0.95
Total Harmonic Distortion: Less Than 10%Light Output: Normal
Length: 9-1/2"Height: 1"
Width: 1-5/16"Number of F32T8 Lamps: 2 or 3
Number of F17T8 Lamps: 2 or 3Number of F25T8 Lamps: 2 or 3
Ballast Voltage: 277Ballast Start Type: Instant
Number of F32T8(30W) Lamps: 2 or 3Ballast Max. Number of Lamps: 3
Number of F32T8(28W) Lamps: 2 or 3Ballast Max. Lamp Watts: 40
Number of F28T8 Lamps: 2 or 3Ballast Lamp Type: T8
Number of F25T12 Lamps: 2 or 3Country of Origin (subject to change): China

Product Description

Electronic Ballast, Ballast Type Electronic, Ballast Start Type Instant, Ballast Lamp Type T8, Ballast Family LumaPro, Ballast Max. Number of Lamps 3, Ballast Voltage 277, Light Output Normal, Min. Starting Temp. 0 Degrees F, Amps AC 0.34, Input Watts 91, Ballast Max. Lamp Watts 40, Ballast Dimming No, Ballast Dimming Type No Dimming, Ballast Factor 0.88, Power Factor greater than 0.95, Total Harmonic Distortion Less Than 10 Percent, Length 9-1/2 In., Width 1-5/16 In., Height 1 In.

Product Reviews

Save 15%. Sign up for Z-mail.