LUMAPRO 121 Watts, 3 or 4 Lamps, Electronic Ballast

LUMAPRO| Zoro #: G1810733| Mfr #: 4KGH2

$43.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1810733 Mfr #: 4KGH2
Ballast Family: LumaProItem: Electronic Ballast
Amps AC: 0.45Input Watts: 121
Min. Starting Temp.: 32 Degrees FBallast Factor: 0.88
Power Factor: Greater Than0.95Total Harmonic Distortion: Less Than 10%
Special Features: CorrectionLight Output: Normal
Wiring Type: ParallelLength: 9-1/2"
Height: 1"Width: 1-5/16"
Dimension Reference: C1Number of F32T8 Lamps: 3 or 4
Number of F32T8(30W) Lamps: 3 or 4Ballast Dimming Type: No Dimming
Number of F32T8(28W) Lamps: 3 or 4Ballast Dimming: No
Number of F28T8 Lamps: 3 or 4Ballast Voltage: 277
Number of F25T12 Lamps: 3 or 4Ballast Start Type: Instant
Ballast Item: Electronic BallastNumber of F17T8 Lamps: 3 or 4
Ballast Max. Number of Lamps: 4Ballast Max. Lamp Watts: 32
Ballast Lamp Type: T8Country of Origin (subject to change): China

Product Description

Electronic Ballast, Ballast Type Electronic, Ballast Start Type Instant, Ballast Lamp Type T8, Ballast Family LumaPro, Ballast Max. Number of Lamps 4, Ballast Voltage 277, Light Output Normal, Min. Starting Temp. 32 Degrees F, Amps AC 0.45, Input Watts 121, Ballast Max. Lamp Watts 32, Ballast Dimming No, Ballast Dimming Type No Dimming, Wiring Type Parallel, Ballast Factor 0.88, Power Factor greater than 0.95, Total Harmonic Distortion Less Than 10 Percent, Length 9-1/2 In., Width 1-5/16 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.