LUMAPRO 107 Watts, 2 or 3 Lamps, Electronic Ballast

LUMAPRO |Zoro #: G1849644|Mfr #: 4KGK4

$52.97 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1849644 Mfr #: 4KGK4
Ballast Family: LumaProItem: Electronic Ballast
Number of F40T8 Lamps: 2Lamp Type: T8 Lamps
Start Type: InstantNumber of Lamps: 2 or 3
Voltage: 277Amps AC: 0.39
Input Watts: 107Min. Starting Temp.: 0 Degrees F
Ballast Factor: 1.18Power Factor: Greater Than0.95
Total Harmonic Distortion: Less Than 10%Special Features: Correction
Light Output: HighWiring Type: Parallel
Length: 9-1/2"Height: 1"
Width: 1-5/16"Dimension Reference: C1
Number of F32T8 Lamps: 2 or 3Number of F32T8(26W) Lamps: 2 or 3
Number of F32T8(30W) Lamps: 2 or 3Number of F32T8(28W) Lamps: 2 or 3
Number of F28T8 Lamps: 2 or 3Number of F25T12 Lamps: 2
Number of F17T8 Lamps: 3Number of F40T12 U-Bend Lamps: 2
Number of F25T8 Lamps: 2 or 3Country of Origin (subject to change): China

Product Description

Electronic Ballast, Start Type Instant, Lamp Type T8 Lamps, Ballast Family LumaPro, Number of Lamps 2 or 3, Voltage 277, Light Output High, Min. Starting Temp. 0 Degrees F, Amps AC 0.39, Input Watts 107

Product Reviews

Save 15% when you sign up for Z-mail.