Shop Alternate Products
This Product is Discontinued
Lumapro
Electronic Flasher, Variable Load, EF33 (Discontinued)
Mfr # 2FNE8
Zoro # G0794297
This Product is Discontinued
Key Features
- Number of Terminals 3
- Type Variable Load
- Flash Rate Per Minute 1 to12
- Standards SAE J 945,J590 AND 1690 Class A
- Voltage Rating 11 to 15