Electronic Flasher, Variable Load, EF43

LUMAPRO| Zoro #: G0424024| Mfr #: 2FNF5

$23.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0424024 Mfr #: 2FNF5
Voltage Rating: 11 to 15Type: Variable Load
Number of Terminals: 3Item: Electronic Flasher
Flash Rate Per Minute: 1 to 20Standards: SAE J 945, J590 AND 1690 Class A
Country of Origin (subject to change): Taiwan

Product Description

Electronic Flasher, Variable Load, Trade Number EF43, Number of Terminals 3, 11 To 15 Voltage, 45 Amps, Average Life 100 Hours, Number of Lamps Unit Will Flash 1 To 20, Standards SAE J 945, J590 AND 1690 Class A

Product Reviews

Save 15%. Sign up for Z-mail.