SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

LUMAPRO 2 Incandescent Lamps, Emergency Light

LUMAPRO| Zoro #: G0905283| Mfr #: 6CGL0

$39.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12-1/8"Warranty: 2ACC5Housing Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0905283 Mfr #: 6CGL0
Width: 12-1/8"Warranty: 2ACC5
Housing Color: WhiteLamp Type: Incandescent
Housing Material: ThermoplasticOutput Voltage: 6VDC
Lamp Watts: 5.4Battery Type: Lead Calcium
Includes: Ready/Charge Lamp, SwitchInput Voltage: 120/277
Watts @ 90 Minutes: 10.8Standards: UL 924 Approved
Length: 5-1/2"Head Lamps Adjustable: Yes
Number of Lamp Heads: 2Height: 4"
Item: Emergency LightMounting: Ceiling/Wall
Country of Origin (subject to change): China

Description

Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 10.8, Lamp Watts 5.4, Output Voltage 6VDC, Width 12-1/8 In., Length 5-1/2 In., Height 4 In., Lamp Type Incandescent, Housing Material Thermoplastic, Housing Color White, Battery Type Lead Calcium, Number of Lamp Heads 2, Head Lamps Adjustable Yes, Mounting Ceiling/Wall, Includes Ready/Charge Lamp, Switch, Warranty 2ACC5, Standards UL 924 Approved

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews