DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

LUMAPRO 2 Incandescent Lamps, Emergency Light

LUMAPRO| Zoro #: G0540486| Mfr #: 6CGL2

$31.91 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 11-13/16"
Housing Color: White
Lamp Type: Incandescent
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0540486 Mfr #: 6CGL2
Width: 11-13/16"Housing Color: White
Lamp Type: IncandescentHousing Material: Thermoplastic
Output Voltage: 6VDCLamp Watts: 5.4
Battery Type: Lead CalciumIncludes: Ready/Charge Lamp, Switch
Input Voltage: 120/277Watts @ 90 Minutes: 10.8
Standards: UL 924 ApprovedLength: 2-11/16"
Head Lamps Adjustable: YesNumber of Lamp Heads: 2
Height: 5"Item: Emergency Light
Mounting: Ceiling/WallCountry of Origin (subject to change): China

Description

Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 10.8, Lamp Watts 5.4, Output Voltage 6VDC, Width 11-13/16 In., Length 2-11/16 In., Height 5 In., Lamp Type Incandescent, Housing Material Thermoplastic, Housing Color White, Battery Type Lead Calcium, Number of Lamp Heads 2, Head Lamps Adjustable Yes, Mounting Ceiling/Wall, Includes Ready/Charge Lamp, Switch, Standards UL 924 Approved

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews