LUMAPRO 2 Incandescent Lamps, Emergency Light

LUMAPRO| Zoro #: G0760733| Mfr #: 6CGL1

$117.33 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 12-5/8"Warranty: 2ACC6Housing Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0760733 Mfr #: 6CGL1
Width: 12-5/8"Warranty: 2ACC6
Housing Color: WhiteLamp Type: Incandescent
Housing Material: ThermoplasticOutput Voltage: 6VDC
Lamp Watts: 7.2Battery Type: Lead Calcium
Includes: Ready/Charge Lamp, SwitchInput Voltage: 120/277
Watts @ 90 Minutes: 14.4Standards: UL 924 Approved
Length: 3"Head Lamps Adjustable: Yes
Number of Lamp Heads: 2Height: 13-3/4"
Item: Emergency LightMounting: Ceiling/Wall
Country of Origin (subject to change): China

Description

Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/277, Lamp Watts - Emergency Lighting and Exit Signs 7.2, Light Technology Incandescent, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Lead Calcium, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min., Watts @ 90 Minutes 14.4, Output Voltage 6VDC, Width 12-5/8 In., Length 3 In., Height 13-3/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews