Exit Sign LED Retrofit, Red, Paddle, PR, PK2

LUMAPRO| Zoro #: G0981635| Mfr #: 1LEK7

$40.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 4-3/4"
Depth: 5/8"
Includes: Bayonet and Intermediate Base Adapters
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0981635 Mfr #: 1LEK7
Length: 4-3/4"Depth: 5/8"
Includes: Bayonet and Intermediate Base AdaptersLamp Base: Candelabra
Voltage: 120Standards: ETL/UL924
Width: 1-5/8"LED Color: Red
Lamp Watts: 1.2Item: Exit Sign LED Retrofit Kit
Bulb Shape: PaddleCountry of Origin (subject to change): China

Description

Exit Sign LED Retrofit Kit, Lamp Base - Emergency Lighting and Exit Signs Screw-In, Voltage - Emergency Lighting and Exit Signs 120, Length - Emergency Lighting and Exit Signs 4-3/4 In., LED Color - Emergency Lighting and Exit Signs Red, Lamp Watts - Emergency Lighting and Exit Signs 1.2, Bulb Shape - Emergency Lighting and Exit Signs Paddle, Width 1-5/8 In., Depth 5/8 In.

Reviews