JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

LUMAPRO Aluminum/Acrylic LED Exit Sign with Battery Backup

LUMAPRO| Zoro #: G0588463| Mfr #: 6CGN8

$111.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0588463 Mfr #: 6CGN8
Emergency Back Up Battery: YesItem: Exit Sign
Voltage: 120/277Lamp Type: Led
Standards: UL to UL 924 Standard, NFPA Life Safety Code 101Depth: 4"
Background Color: GrayBattery Type: Nickel Cadmium
Letter Color: GreenFixture Wattage: 0.6
Mounting: RecessLetter Size: 3/4" Stroke x 6" High
Housing Material: Aluminum/AcrylicHousing Color: Gray
Directional Indicators: Chevron Directional KnockoutsWidth: 12-11/16"
Number of Faces: 2Height: 10-5/16"
Warranty: 2ACC6Country of Origin (subject to change): China

Product Description

Exit Sign with Battery Backup, Fixture Wattage 0.6, Lamp Type LED, Letter Color Green, Background Color Gray, Number of Faces 2, Housing Color Gray, Housing Material Aluminum/Acrylic, Mounting Recess, Voltage 120/277, Depth 4 In., Height 10-5/16 In., Width 12-11/16 In., Battery Type Nickel Cadmium, Directional Indicators Chevron Directional Knockouts, Letter Size 3/4 In. Stroke x 6 In. High, Emergency Back Up Battery Yes, 2ACC6 Warranty, Standards UL to UL 924 Standard, NFPA Life Safety Code 101

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.