LUMAPRO Cast Aluminum LED Exit Sign with Battery Backup

LUMAPRO| Zoro #: G1642191| Mfr #: 6CGN0

$101.68 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Emergency Back Up Battery: YesDepth: 12-13/16"Warranty: 2ACC6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1642191 Mfr #: 6CGN0
Emergency Back Up Battery: YesDepth: 12-13/16"
Warranty: 2ACC6Letter Size: 3/4" Stroke x 6" High
Lamp Type: LedHousing Material: Cast Aluminum
Directional Indicators: Chevron Directional KnockoutsFixture Wattage: 0.4
Battery Type: Nickel CadmiumNumber of Faces: 1 or 2
Housing Color: GrayVoltage: 120/277
Standards: UL to UL 924 Standard, NFPA Life Safety Code 101Letter Color: Red
Width: 1-3/4"Height: 8-1/2"
Item: Exit SignMounting: Universal
Background Color: GrayCountry of Origin (subject to change): China

Description

Exit Sign, Letter Color Red, Number of Faces 1 or 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Light Technology LED, Housing Material - Emergency Lighting and Exit Signs Aluminum, Housing Color - Emergency Lighting and Exit Signs Gray, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews