KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

LUMAPRO Incandescent Exit Sign with Emergency Lights

LUMAPRO| Zoro #: G0256453| Mfr #: 6CGL8

$77.86 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 21-5/8"
Battery Type:
Housing Material:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0256453 Mfr #: 6CGL8
Width: 21-5/8"Battery Type:
Housing Material: Mounting: Universal
Lamp Type: Voltage:
Head Lamps Adjustable: YesDirectional Indicators:
Fixture Wattage: 5.4Item: Exit Sign with Emergency Lights
Letter Color: GreenLetter Size: 6"
Depth: 4-5/8"Warranty: 1 yr.
Height: 10-1/8"Number of Faces: 1 or 2
Housing Color: Standards: UL to UL 924 Standard, NFPA Life Safety Code 101
Country of Origin (subject to change): China

Description

Exit Sign with Emergency Lights, Letter Color Green, Number of Faces 1 or 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Light Technology Incandescent, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Lead Calcium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews