LUMAPRO Incandescent Exit Sign/ Emergency Lights

LUMAPRO| Zoro #: G1422233| Mfr #: 6CGL7

$80.32 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 21-5/8"
Battery Type:
Housing Material:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1422233 Mfr #: 6CGL7
Width: 21-5/8"Battery Type:
Housing Material: Mounting: Universal
Lamp Type: Voltage:
Head Lamps Adjustable: YesDirectional Indicators:
Fixture Wattage: 5.4Item: Exit Sign with Emergency Lights
Letter Color: RedLetter Size: 6"
Depth: 4-5/8"Warranty: 1 yr.
Height: 10-1/8"Number of Faces: 1 or 2
Housing Color: Standards: UL to UL 924 Standard, NFPA Life Safety Code 101
Country of Origin (subject to change): China

Description

Exit Sign with Emergency Lights, Fixture Wattage 5.4, Lamp Type Incandescent, Letter Color Red, Number of Faces 1 or 2, Housing Color White, Housing Material Thermoplastic, Mounting Universal, Voltage 120/277, Depth 4-5/8 In., Height 10-1/8 In., Width 21-5/8 In., Battery Type Lead Calcium, Directional Indicators Field Selectable Chevrons, Head Lamps Adjustable Yes, Letter Size 6 In., Warranty 1 yr., Standards UL to UL 924 Standard, NFPA Life Safety Code 101

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews