LUMAPRO Thermoplastic LED Exit Sign with Battery Backup

LUMAPRO| Zoro #: G0726406| Mfr #: 6CGL5

$73.28 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1-13/16"
Battery Type: Nickel Cadmium
Emergency Back Up Battery: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0726406 Mfr #: 6CGL5
Width: 1-13/16"Battery Type: Nickel Cadmium
Emergency Back Up Battery: YesHousing Material: Thermoplastic
Mounting: UniversalLamp Type: Led
Voltage: 120/277Directional Indicators: Chevron Directional Knockouts
Fixture Wattage: 0.4Item: Exit Sign
Letter Color: RedLetter Size: 3/4" Stroke x 6" High
Depth: 11-13/16"Warranty: 2ACC5
Height: 7-1/4"Background Color: White
Number of Faces: 1 or 2Housing Color: White
Standards: UL to UL 924 Standard, NFPA Life Safety Code 101Country of Origin (subject to change): China

Description

Exit Sign, Letter Color Red, Number of Faces 1 or 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Light Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews