Lumapro
LUMAPRO ABS LED Exit Sign with Emergency Light
Mfr # 35GX01
Zoro # G0093348
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 1/4 in
- Height 10 1/8 in
- Letter Size 6 in
- Voltage 120/277V AC
- Voltage - Emergency Lighting and Exit Signs 120/277
Explore More Products
- LUMAPRO Ext Sgn, Alum, Silvr, 14 9/16in, 3W 53RH96
- LUMAPRO LUMAPRO Incandescent Exit Sign with Emergency Lights 6CGL8
- LUMAPRO LUMAPRO ABS LED Exit Sign with Emergency Light, Width: 12 1/4 in 35GW99
- LUMAPRO Exit Sign, ABS, LED, 2W, 9-1/2in. H, Red 40CP85
- LUMAPRO Exit Sign, ABS, LED, 2W, 9-9/16in. H, Red 40CP86
- LUMAPRO Exit Sign LED Retrofit, Grn, Paddle, PR, PK2 1LEK9
- LUMAPRO Exit Sign w/ Bttry Backup, 0.6W, Green, 1 6CGN6
- LUMAPRO Exit Sign, Green Letter, 120/277V, 13" W 489K14
- LUMAPRO Ext Sgn, Alumin, Silvr, 14 9/16in, 3W 53RH95
- LITHONIA LIGHTING Exit Fixture, Black with Green EXG LED B EL M6
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Quantum Premium Quick Mount LED Lamp Heads Green Exit / Unit Combo LHQM LED G M6
- Lumapro Exit Signs with Lights