October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

LUMAPRO ABS LED Exit Sign with Emergency Light

  • Zoro #: G0093357
  • Mfr #: 35GW99

$147.74

Details
  • Optional Guard: No
  • Voltage - Emergency Lighting and Exit Signs: 120/277
  • Lighting Technology: LED
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Lumapro #35GW99 Specifications

  • Zoro #: G0093357
  • Mfr #: 35GW99
Optional Guard: No Voltage - Emergency Lighting and Exit Signs: 120/277
Lighting Technology: LED Mounting: Universal
Width: 12-1/4" Depth: 2-3/4"
Letter Color: Red Housing Material - Emergency Lighting and Exit Signs: Plastic
Directional Indicators - Emergency Lighting and Exit Signs: Universal Field Selectable Chevrons Height: 10-1/8"
Item - Emergency Lighting and Exit Signs: Exit Sign with Emergency Lights Letter Size: 6"
Lamp Head Light Source - Emergency Lighting and Exit Signs: LED Number of Lamp Heads: 2
Item: Exit Sign with Emergency Lights Standards: UL to UL 924 Standard
Number of Faces: 1 Housing Color - Emergency Lighting and Exit Signs: White
Country of Origin (subject to change): China

Description

Exit Sign with Emergency Lights, Letter Color Red, Number of Faces 1, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 2, Lamp Head Light Source - Emergency Lighting and Exit Signs LED, Depth 2-3/4 In., Height 10-1/8 In.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Lumapro #35GW99