SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

LUMAPRO Fluorescent Cord Reel Light

LUMAPRO| Zoro #: G0391894| Mfr #: 5NRX7

$134.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
NEMA Plug Configuration: 5-15PReel Mounting: CelingVoltage: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0391894 Mfr #: 5NRX7
NEMA Plug Configuration: 5-15PReel Mounting: Celing
Voltage: 120VACReplacement Lamps: 1PGY7
Reel Material: SteelReel Dia.: 8"
Grade: GeneralItem: Extension Cord Reel with Hand Lamp
Features: Pivot Magnet, Mounting HardwareMax. Amps: 10
Feeder Cord Length: 20"Reel Width: 3"
Slip Ring Rating: 20 AmpCord Ending: Fluorescent Lamp with Receptacle
Cord Color: YellowLamp Watts: 26
Cord Length: 20 ft.Includes: Mounting Hardware, Magnet
Number of Outlets: 1Hand Lamp Mounting: Hook and Magnet
Gauge/Conductor: 16/3Overall Height: 15"
NEC Cord Designation: SJTLens: Polycarbonate
Reel Color: YellowHandle: Switch and Outlet
Standards: cETLus 3125940NEMA Receptacle Configuration: 5-15R
Country of Origin (subject to change): China

Description

Extension Cord Reel with Hand Lamp, Fluorescent Lamp with Receptacle Cord Ending, 26 Lamp Watts, Voltage 120VAC, Cord Length 20 ft., Gauge/Conductor 16/3, Max. Amps 10, Replacement Lamps G0412011, Cord Color Yellow, Feeder Cord Length 20 In., NEC Cord Designation SJT, Handle Switch and Outlet, Reel Color Yellow, Reel Material Steel, Reel Dia. 8 In., Reel Width 3 In., Overall Height 15 In., Reel Mounting Celing, Hand Lamp Mounting Hook and Magnet, Lens Polycarbonate, Slip Ring Rating 20 Amp

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews