KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

LUMAPRO Incandescent Cord Reel Light

LUMAPRO| Zoro #: G2147871| Mfr #: 1W943

$94.26 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Extension Cord Reel with Hand Lamp
NEC Cord Designation: SJT
Cord Length: 25 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2147871 Mfr #: 1W943
Item: Extension Cord Reel with Hand LampNEC Cord Designation: SJT
Cord Length: 25 ft.Max. Amps: 10
Hand Lamp Mounting: HookCord Color: Yellow
Overall Height: 11"Gauge/Conductor: 16/3
Number of Outlets: 1Reel Material: Steel
Feeder Cord Length: 2 ft.Handle: Switch with Side Outlet
Grade: GeneralReplacement Lamps: 2CUX7
Includes: Mounting hardwareNEMA Plug Configuration: 5-15P
NEMA Receptacle Configuration: 5-15RCord Ending: Incandescent Lamp with Receptacle
Voltage: 120VACReel Dia.: 9-1/2"
Lamp Guard: MetalReel Color: Yellow
Reel Width: 3"Lamp Watts: 75
Slip Ring Rating: 20 AmpStandards: UL (E38671)
Features: RetractableCountry of Origin (subject to change): China

Description

Extension Cord Reel with Hand Lamp, Incandescent Lamp with Receptacle Cord Ending, 75 Lamp Watts, Voltage 120VAC, Cord Length 25 ft., Gauge/Conductor 16/3, Max. Amps 10, Replacement Lamps G1781665, Cord Color Yellow, Feeder Cord Length 2 ft., NEC Cord Designation SJT, Handle Switch with Side Outlet, Reel Color Yellow, Reel Material Steel, Reel Dia. 9-1/2 In., Reel Width 3 In., Overall Height 11 In., Reel Mounting Celing or Wall, Hand Lamp Mounting Hook, Lamp Guard Metal, Slip Ring Rating 20 Amp

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews