Shop Alternate Products
This Product is Discontinued
Lumapro
LUMAPRO Incandescent Cord Reel Light (Discontinued)
Mfr # 5NKR7
Zoro # G0605306
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120VAC
- Lamp Watts 100
- Cord Length 25 ft.
- NEC Cord Designation SJT
- Gauge/Conductor 16/3
Customers Also Purchased
- Brand Lumapro
-
MFR #
5NKR7
-
Zoro #
G0605306
- UPC # 190735583814
- Country of Origin Unknown
- Category Handheld Work Lights
Dimensions
Cord Length | 25 ft. |
Feeder Cord Length | 2 ft |
Reel Width | 3 in |
Reel Dia. | 8 in |
Overall Height | 16 in |
Cord Length - Ext. Cords and Outlet Strips | 25 ft. |
Wire Size | 16 AWG |
Retractable Cord Length | 25 ft |
Details
Item | Extension Cord Reel with Hand Lamp |
Voltage | 120VAC |
Lamp Watts | 100 |
NEC Cord Designation | SJT |
Gauge/Conductor | 16/3 |
Hand Lamp Mounting | Hook and Magnet |
With Receptacle - Ext. Cords and Outlet Strips | Yes |
Reel Material | Steel |
Reel Color | Yellow |
Lamp Watts - Ext. Cords and Outlet Strips | 100 |
Reel Mounting | Ceiling or Wall |
Standards | cETLus 3125940 |
Cord Ending | Incandescent Lamp with Receptacle |
NEMA Plug Configuration | 5-15P |
Lamp Guard | Steel |
Number of Outlets | 1 |
Max. Amps | 10.0 |
Handle | Switch with Side Outlet |
Voltage - Ext. Cords and Outlet Strips | 120VAC |
Features | Adjustable Magnet, Mounting Hardware |
Slip Ring Rating | 20A |
Max. Amps - Ext. Cords and Outlet Strips | 10.0 |
NEC Cord Designation - Ext. Cords and Outlet Strips | SJT |
Grade | General |
Retractable Cord Ending | Incandescent Lamp with Receptacle |
Includes | Mounting Hardware, Magnet |
Replacement Lamps | 2CUX8 |
Grade - Ext. Cords and Outlet Strips | General Purpose |
NEMA Plug Configuration - Ext. Cords and Outlet Strips | 5-15P |
Gauge/Conductor - Ext. Cords and Outlet Strips | 16/3 |
NEMA Receptacle Configuration | 5-15R |
Cord Color | Yellow |
Feeder Cord Ending Configuration | NEMA 5-15P |
Retractable Cord Ending Configuration | NEMA 5-15R |
Feeder Cord Ending | Grounding Plug |
Trade Designation | SJT |
Number of Conductors | 3 |
Description
Extension Cord Reel with Hand Lamp, Retractable Cord Ending Incandescent Lamp with Receptacle, Lamp Watts 100, Voltage 120V AC, Retractable Cord Length 25 ft, Wire Size 16 AWG, Max. Amps 10.0, Cord Color Yellow, Trade Designation SJT, Retractable Cord Ending Configuration NEMA 5-15R, Feeder Cord Ending Configuration NEMA 5-15P, Hand Lamp Mounting Hook and Magnet, Reel Color Yellow, Number of Conductors 3, Feeder Cord Length 2 ft, Feeder Cord Ending Grounding Plug, Reel Material Steel
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material