LUMAPRO Fluorescent Cord Reel Light

LUMAPRO| Zoro #: G1987815| Mfr #: 5NKR8

$159.03 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lamp Watts: 15Cord Length: 30 ft.Voltage: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1987815 Mfr #: 5NKR8
Lamp Watts: 15Cord Length: 30 ft.
Voltage: 120VACReplacement Lamps: 1V173
Includes: 2 Swivel Hooks, 2 Swivel Magnets, 2 Mounting Stands, ReelReel Material: Steel
Hand Lamp Mounting: Hook and MagnetOverall Height: 28-1/3"
Gauge/Conductor: 16/3Item: Extension Cord Reel with Hand Lamp
Lens: Co-Extruded PVCNEC Cord Designation: SJT
Max. Amps: 10Reel Color: Yellow
Handle: Pistol, Switch and OutletFeeder Cord Length: 2 ft. 6"
Magnetic Pull: 20 lb.Cord Ending: Fluorescent Lamp
Cord Color: YellowNEMA Receptacle Configuration:
Standards: cETLus 3125940Grade: General
Country of Origin (subject to change): China

Description

Extension Cord Reel with Hand Lamp, Fluorescent Lamp Cord Ending, 15 Lamp Watts, Voltage 120VAC, Cord Length 30 ft., Gauge/Conductor 16/3, Max. Amps 10, Replacement Lamps F15T8/CW, Cord Color Yellow, Feeder Cord Length 2 ft. 6 In., NEC Cord Designation SJT, Handle Pistol, Switch and Outlet, Reel Color Yellow, Reel Material Steel, Overall Height 28-1/3 In., Hand Lamp Mounting Hook and Magnet, Lens Co-Extruded PVC, Magnetic Pull 20 lb., Standards cETLus 3125940

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews