LUMAPRO LED Cord Reel Light

LUMAPRO| Zoro #: G0835511| Mfr #: 2YKR2

$221.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0835511 Mfr #: 2YKR2
Lens: PolycarbonateItem: Extension Cord Reel with Hand Lamp
Voltage: 120VACCord Length: 40 ft.
Gauge/Conductor: 16/3Handle: Oval
Magnetic Pull: 12 lb.Standards: ETL
Reel Color: BlackOverall Height: 14"
Reel Material: PlasticNEMA Plug Configuration: 5-15P
NEC Cord Designation: SJTNEMA Receptacle Configuration: 5-15R
Lamp Watts: 5.0Grade: Commercial
Reel Dia.: 3-1/2"Cord Ending: LED Lamp with Receptacle
Cord Color: BlackNumber of Outlets: 1
Hand Lamp Mounting: HookMax. Amps: 10
Reel Mounting: CelingFeeder Cord Length: 20"
Country of Origin (subject to change): China

Product Description

Extension Cord Reel with Hand Lamp, LED Lamp with Receptacle Cord Ending, 5.0 Lamp Watts, Voltage 120VAC, Cord Length 40 ft., Gauge/Conductor 16/3, Max. Amps 10, Cord Color Black, Feeder Cord Length 20 In., NEC Cord Designation SJT, Handle Oval, Reel Color Black, Reel Material Plastic, Reel Dia. 3-1/2 In., Overall Height 14 In., Reel Mounting Celing, Hand Lamp Mounting Hook, Lens Polycarbonate, Magnetic Pull 12 lb., Number of Outlets 1, Standards ETL, Commercial Grade

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.