PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

LUMAPRO Fluorescent Cord Reel Light

LUMAPRO| Zoro #: G0911802| Mfr #: 6VW58

$65.28 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
NEC Cord Designation: SJTOverall Height: 7-1/2"Reel Material: ABS
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0911802 Mfr #: 6VW58
NEC Cord Designation: SJTOverall Height: 7-1/2"
Reel Material: ABSNEMA Plug Configuration: 1-15p
Includes: Mounting hardwareCord Color: Yellow
Reel Mounting: Ceiling or WallLamp Watts: 13
Features: RetractableGrade: General
Standards: UL (E38671)Feeder Cord Length: 20"
Lens: PolycarbonateVoltage: 120VAC
Reel Dia.: 6"Cord Length: 20 ft.
Gauge/Conductor: 18/2Slip Ring Rating: 20 Amp
Cord Ending: Fluorescent LampReplacement Lamps: 1PGU6
Reel Color: YellowHand Lamp Mounting: Hook
Handle: SwitchReel Width: 2-1/2"
Item: Extension Cord Reel with Hand LampNEMA Receptacle Configuration: No Configuration
Country of Origin (subject to change): China

Description

Extension Cord Reel with Hand Lamp, Fluorescent Lamp Cord Ending, General Purpose Grade - Ext. Cords and Outlet Strips, Lamp Watts - Ext. Cords and Outlet Strips 13, 120VAC, Cord Length - Ext. Cords and Outlet Strips 20 ft., Gauge/Conductor - Ext. Cords and Outlet Strips 18/2, With Receptacle - Ext. Cords and Outlet Strips No, Cord Color Yellow, SJT, No Configuration, 1-15P, Hand Lamp Mounting Hook, Reel Color Yellow, Feeder Cord Length 20 In., Handle Switch, Reel Material ABS, Reel Dia. 6 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews