KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

LUMAPRO Fluorescent Cord Reel Light

LUMAPRO| Zoro #: G2254034| Mfr #: 6X972

$102.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
NEMA Plug Configuration: 5-15p
Reel Mounting: Celing
Voltage: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2254034 Mfr #: 6X972
NEMA Plug Configuration: 5-15pReel Mounting: Celing
Voltage: 120VACReplacement Lamps: 1V173
Reel Material: SteelReel Dia.: 9-1/2"
Reel Color: YellowItem: Extension Cord Reel with Hand Lamp
Lens: PolycarbonateFeeder Cord Length: 2 ft.
Reel Width: 3"Slip Ring Rating: 20 Amp
Cord Ending: Fluorescent LampCord Color: Yellow
Lamp Watts: 15Cord Length: 25 ft.
Includes: Mounting hardwareHand Lamp Mounting: Hook
Grade: GeneralGauge/Conductor: 18/2
NEC Cord Designation: SVTOverall Height: 11"
Handle: SwitchFeatures: Mounting Hardware
Standards: UL (E38671)NEMA Receptacle Configuration:
Country of Origin (subject to change): China

Description

Extension Cord Reel with Hand Lamp, Fluorescent Lamp Cord Ending, 15 Lamp Watts, Voltage 120VAC, Cord Length 25 ft., Gauge/Conductor 18/2, Replacement Lamps F15T8/CW, Cord Color Yellow, Feeder Cord Length 2 ft., NEC Cord Designation SVT, Handle Switch, Reel Color Yellow, Reel Material Steel, Reel Dia. 9-1/2 In., Reel Width 3 In., Overall Height 11 In., Reel Mounting Celing, Hand Lamp Mounting Hook, Lens Polycarbonate, Slip Ring Rating 20 Amp, NEMA Plug Configuration 5-15P

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews