*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

LUMAPRO Fluorescent Cord Reel Light

LUMAPRO| Zoro #: G2069803| Mfr #: 2YKP2

$90.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Lamp Watts: 13
Cord Length: 30 ft.
Voltage: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2069803 Mfr #: 2YKP2
Lamp Watts: 13Cord Length: 30 ft.
Voltage: 120VACReplacement Lamps: 1PGU6
Reel Material: PlasticReel Dia.: 2-1/2"
Reel Mounting: CelingHand Lamp Mounting: Hook
Reel Color: YellowGauge/Conductor: 18/2
Item: Extension Cord Reel with Hand LampLens: Polycarbonate
NEC Cord Designation: SJTMax. Amps: 0.31
Overall Height: 12"Handle: Pistol
Feeder Cord Length: 22"Cord Ending: Fluorescent Lamp
Cord Color: YellowNEMA Receptacle Configuration:
Standards: ETLGrade: Commercial
Country of Origin (subject to change): China

Description

Extension Cord Reel with Hand Lamp, Fluorescent Lamp Cord Ending, 13 Lamp Watts, Voltage 120VAC, Cord Length 30 ft., Gauge/Conductor 18/2, Max. Amps 0.31, Replacement Lamps G1499452, Cord Color Yellow, Feeder Cord Length 22 In., NEC Cord Designation SJT, Handle Pistol, Reel Color Yellow, Reel Material Plastic, Reel Dia. 2-1/2 In., Overall Height 12 In., Reel Mounting Celing, Hand Lamp Mounting Hook, Lens Polycarbonate, Standards ETL, Commercial Grade

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews