DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

LUMAPRO Fluorescent Cord Reel Light

LUMAPRO| Zoro #: G1903115| Mfr #: 2YKP1

$108.34 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lamp Watts: 14
Cord Length: 40 ft.
Voltage: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1903115 Mfr #: 2YKP1
Lamp Watts: 14Cord Length: 40 ft.
Voltage: 120VACReplacement Lamps: 5AE14
Reel Material: PlasticReel Dia.: 2-1/4"
Reel Mounting: CelingHand Lamp Mounting: Hook
Reel Color: YellowGauge/Conductor: 18/2
Item: Extension Cord Reel with Hand LampLens: Polycarbonate
NEC Cord Designation: SJTMax. Amps: 0.22
Overall Height: 31-1/2"Handle: Straight
Feeder Cord Length: 22"Cord Ending: Fluorescent Lamp
Cord Color: YellowNEMA Receptacle Configuration:
Standards: cETLusGrade: Commercial
Country of Origin (subject to change): China

Description

Extension Cord Reel with Hand Lamp, Fluorescent Lamp Cord Ending, 14 Lamp Watts, Voltage 120VAC, Cord Length 40 ft., Gauge/Conductor 18/2, Max. Amps 0.22, Replacement Lamps F14WT5/841/ECO, Cord Color Yellow, Feeder Cord Length 22 In., NEC Cord Designation SJT, Handle Straight, Reel Color Yellow, Reel Material Plastic, Reel Dia. 2-1/4 In., Overall Height 31-1/2 In., Reel Mounting Celing, Hand Lamp Mounting Hook, Lens Polycarbonate, Standards cETLus, Commercial Grade

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews