SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

LUMAPRO Fluorescent Cord Reel Light

LUMAPRO| Zoro #: G1726557| Mfr #: 6VW59

$116.06 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
NEC Cord Designation: SJTOverall Height: 11"Reel Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1726557 Mfr #: 6VW59
NEC Cord Designation: SJTOverall Height: 11"
Reel Material: SteelNEMA Plug Configuration: 5-15p
Includes: Mounting hardwareCord Color: Yellow
Lamp Watts: 15Features: Retratable
Grade: GeneralStandards: UL (E38671)
Feeder Cord Length: 3 ft.Voltage: 120VAC
Reel Dia.: 9-1/2"Cord Length: 40 ft.
Gauge/Conductor: 18/2Slip Ring Rating: 20 Amp
Cord Ending: Fluorescent LampReplacement Lamps: 1V173
Reel Color: YellowHand Lamp Mounting: Hook
Handle: SwitchReel Width: 3"
Item: Extension Cord Reel with Hand LampNEMA Receptacle Configuration:
Lens: PolycarbonateCountry of Origin (subject to change): China

Description

Extension Cord Reel with Hand Lamp, Fluorescent Lamp Cord Ending, General Purpose Grade - Ext. Cords and Outlet Strips, Lamp Watts - Ext. Cords and Outlet Strips 15, 120VAC, Cord Length - Ext. Cords and Outlet Strips 40 ft., Gauge/Conductor - Ext. Cords and Outlet Strips 18/2, With Receptacle - Ext. Cords and Outlet Strips No, Cord Color Yellow, SJT, No Configuration, 5-15P, Hand Lamp Mounting Hook, Reel Color Yellow, Feeder Cord Length 3 ft., Handle Switch, Reel Material Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews