SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

LUMAPRO Incandescent Cord Reel Light

LUMAPRO| Zoro #: G1780441| Mfr #: 6X756

$98.61 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
NEC Cord Designation: SVTOverall Height: 11"Reel Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1780441 Mfr #: 6X756
NEC Cord Designation: SVTOverall Height: 11"
Reel Material: SteelNEMA Plug Configuration: 5-15P
Includes: Mounting hardwareCord Color: Yellow
Reel Mounting: Ceiling or WallLamp Watts: 75
Features: Circuit BreakerGrade: General
Standards: UL (E38671)Feeder Cord Length: 4 ft. 2"
Voltage: 120VACReel Dia.: 9-1/2"
Cord Length: 50 ft.Gauge/Conductor: 18/3
Slip Ring Rating: 20 AmpCord Ending: Incandescent Lamp with Receptacle
Replacement Lamps: 2CUX7Reel Color: Yellow
Hand Lamp Mounting: HookHandle: Switch with Side Outlet
Reel Width: 3"Max. Amps: 7
Lamp Guard: SteelItem: Extension Cord Reel with Hand Lamp
Number of Outlets: 1NEMA Receptacle Configuration: 5-15R
Country of Origin (subject to change): China

Description

Extension Cord Reel with Hand Lamp, Incandescent Lamp with Receptacle Cord Ending, General Purpose Grade - Ext. Cords and Outlet Strips, Lamp Watts - Ext. Cords and Outlet Strips 75, 120VAC, Cord Length - Ext. Cords and Outlet Strips 50 ft., Gauge/Conductor - Ext. Cords and Outlet Strips 18/3, Max. Amps - Ext. Cords and Outlet Strips 7.0, With Receptacle - Ext. Cords and Outlet Strips Yes, Cord Color Yellow, SVT, 5-15R, 5-15P, Hand Lamp Mounting Hook, Reel Color Yellow

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews