Lumapro
Extension Cord Reel with Hand Lamp No Receptacle Amps 0 Outlets
Mfr # 436H01
Zoro # G5260250
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
- Retractable Cord Length 30 ft
- Wire Size 18 AWG
- Max. Amps No Receptacle
- Feeder Cord Ending Grounding Plug
Explore More Products
- LUMAPRO 150 ft. 14/3 Cord Storage Reel 0 Outlets 6YF66
- LUMAPRO 100 ft. Hand Wind Cord Reel 0 Outlets 6YF65
- LUMAPRO 50 ft. Extension Cord Reel 13 Amps 3 Outlets 125VAC Voltage 443P48
- LUMAPRO 80 ft. 14/3 Extension Cord Reel 10 Amps 4 Outlets 120VAC Voltage 2YKR7
- LUMAPRO 25 ft. Extension Cord Reel 10 Amps 0 Outlets 125VAC Voltage 436H02
- LUMAPRO 25 ft. 16/3 Extension Cord Reel 10 Amps 4 Outlets 120VAC Voltage 3A535
- LUMAPRO 20 ft. 14/3 Extension Cord Reel 15 Amps 2 Outlets 120VAC Voltage 1TGL4
- CONDUCTIX-WAMPFLER 50 ft. Extension Cord Reel 12 Amps 0 Outlets 600VAC Voltage XA-142140405011
- LUMAPRO 200 ft. 16/3 Cord Storage Reel 0 Outlets 11A562
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 15 Amps RTAN3LW-WCL515-J12K
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel 20 Amps RTAG3LW-WDD520-J12H
- Lumapro Cord Reels