KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fixture, Area, 70 W

LUMAPRO| Zoro #: G0624041| Mfr #: 4VM79

$173.91 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 12-1/4"
Socket Type: Medium
Lamp Type: High Pressure Sodium
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0624041 Mfr #: 4VM79
Length: 12-1/4"Socket Type: Medium
Lamp Type: High Pressure SodiumHousing Finish: Aluminum
Housing Material: Die Cast AluminumSuggested Photocell Item No.: LC4521C
Lamp Watts: 70Voltage: 120
Standards: UL Listed, CSA CertifiedDescription/Special Features: Twist-lock Photoelectric
Width: 9-1/2"Light Distribution: Type V
Reflector Material: AluminumHeight: 16-1/4"
Lens Type: AcrylicItem: Area/Security Light Fixture
Mounting: 5" Mounting ArmSuggested Lamp Item No.: 2YGF6
Country of Origin (subject to change): China

Description

Area/Security Light Fixture, High Pressure Sodium Lamp Type, 120 Voltage, 70 Lamp Watts, Lens Type Acrylic, Type V Light Distribution, Suggested Photocell Item No. LC4521C, 12-1/4 In. Length, 9-1/2 In. Width, 16-1/4 In. Height, Suggested Lamp Item No. G2512447, Medium Socket Type, Die Cast Aluminum Housing Material, 5 In. Mounting Arm Mounting, Aluminum Housing Finish, Description/Special Features Twist-lock Photoelectric, Aluminum Reflector Material, Standards UL Listed, CSA Certified

Reviews