KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fixture, Ceiling, 50 W

LUMAPRO| Zoro #: G2064955| Mfr #: 5MM40

$163.27 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: Ul Listed
Length: 7-1/4"
Voltage: 120
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2064955 Mfr #: 5MM40
Standards: Ul ListedLength: 7-1/4"
Voltage: 120Lamp Watts: 50
Reflector Material: AluminumHousing Finish: Bronze
Height: 8-7/8"Mounting: Wall
Socket Type: MediumItem: Wall Pack
Lamp Type: High Pressure SodiumHousing Material: Die Cast Aluminum
Width: 8-7/8"Lamp Included / Lamp Not Included: Lamp Included
Suggested Lamp Item No.: 2YGF7Ambient Temp. Range: -40 Degrees F
Country of Origin (subject to change): China

Description

Wall Pack, High Pressure Sodium, Lamp Watts 50, Voltage 120, Socket Type Medium, Length 7-1/4 In., Width 9 In., Height 9 In., Suggested Lamp Item No. G2413397, Reflector Material Aluminum, Housing Material Die Cast Aluminum, Mounting Wall, Housing Finish Bronze, Ambient Temp. Range -40 Degrees F, Standards UL Listed

Reviews