KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fixture, Decorative, Alabaster, 200W

LUMAPRO| Zoro #: G0804447| Mfr #: 4UZH6

$92.58 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 16"
Lamp Watts: 100W
Lamp Quantity: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0804447 Mfr #: 4UZH6
Width: 16"Lamp Watts: 100W
Lamp Quantity: 2Fixture Type: Vanity
Suggested Lamp Item No.: 2CUX1Ambient Temp. Range: 0 Degrees to 104 Degrees F
Housing Material: SteelMounting: Wall
Length: 8"Voltage: 120VAC
Fixture Wattage: 200WHousing Finish: Ebony Bronze
Height: 9-1/2"Item: Decorative Light Fixture
Lamp Type: A19Lamp Included: No
Energy Star Compliant: NoLens Type: Alabaster Glass
Standards: UL listedCountry of Origin (subject to change): China

Description

Decorative Light Fixture, Wall Uplight, Wall, Uplight Fixture Type, Lamp Quantity 2, A19 Lamp Type, 100 Lamp Watts, 200 Fixture Wattage, 120 Voltage, Alabaster Glass Lens Type, Steel Housing Material, Ebony Bronze Housing Finish, Suggested Lamp Item No. 2CUX1, No Lamp Included, 0 To 104 Degrees F Ambient Temp. Range, Wall Mounting, 15 In. Length, 12-1/2 In. Height, 10-1/2 In. Width, Standards UL Listed

Reviews