20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

Fixture, Decorative, Brushed Ni, Opal Glass

LUMAPRO | Zoro #: G1753001 | Mfr #: 4UZG5

$42.83 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Lumapro #4UZG5 Specifications

Zoro #: G1753001 Manufacturer #: 4UZG5
Energy Star Compliant: No Housing Finish: Brushed Nickel
Fixture Type: Low Profile Fixture Ambient Temp. Range: 0 Degrees to 104 Degrees F
Voltage: 120VAC Height: 9-1/2"
Lamp Type: A19 or B11 Housing Material: Steel
Fixture Wattage: 180W Lens Type: Opal Glass
Standards: UL Listed Item: Decorative Light Fixture
Width: 8-1/2" Lamp Included: No
Suggested Lamp Item No.: 1VCY3 Lamp Watts: 60W
Lamp Quantity: 3 Length: 10-1/2"
Mounting: Wall Country of Origin (subject to change): China

Description

Lumapro Decorative Light Fixture include characteristics like: Length: 10-1/2".

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Lumapro #4UZG5