KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fixture, Track, 100 W

LUMAPRO| Zoro #: G1671284| Mfr #: 5TP82

$39.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fixture Type: Gimbal
Finish: White
Item: Track Lighting Fixtures and Kits
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1671284 Mfr #: 5TP82
Fixture Type: GimbalFinish: White
Item: Track Lighting Fixtures and KitsDiameter: 5"
Type: KitsLamp Included: No
Lamp Voltage: 120Adjustable Range: 90 Degrees Vertical and 350 Degrees Horizontal
Length: 6-1/8"Includes: 4 Ft. Single Circuit Track, Three Fixtures, and Hardware
Max. Wattage: 100Suggested Lamp Type: PAR38
Country of Origin (subject to change): China

Description

Track Lighting Fixtures and Kits, Kits, Gimbal Fixture Type, Suggested Lamp Type PAR38, 100 Max. Wattage, 120 Lamp Voltage, White Finish, 5 In. Diameter, 6-1/8 In. Length, Adjustable Range 90 Degrees Vertical and 350 Degrees Horizontal, No Lamp Included, Includes 4 Ft. Single Circuit Track, Three Fixtures, and Hardware

Reviews